Select Country and Language Canada / French
Changer de pays
UX-1200U-RP-US | QNAP SYSTEMS

QNAP SYSTEMS | UX-1200U-RP-US | 12-bay Rack Expansion Enclosure with Hot-swappable HDD Design, SATA 6Gbs, Auto On/Off with NAS Power Status, without Rail Kit

  • Réf. fabricant UX-1200U-RP-US
  • PART #614637
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

When expanding data storage capacity, deploying multiple servers can lead to complexity in management and also dramatically increase costs. The QNAP UX-1200U-RP expansion enclosure is an economical expansion alternative designed with easy setup in mind for expanding the total storage space of your Turbo NAS. The UX-1200U-RP offers a hassle-free storage expansion for business use. Each UX-1200U-RP provides additional 12 hard drives for the Turbo NAS and allows for a total raw capacity of 72TB* making it especially useful for massive data backup, digital media collection, and video surveillance.


? Easily add additional drive capacity to a Turbo NAS
? Missing mode protection
? Flexible RAID Configuration with the QTS Storage Manager
? Provides a quick & easy backup solution for Turbo NAS
? An excellent hardware design that's built to last

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires