Select Country and Language Canada / French
Changer de pays
V16008 | ALPHA WIRE

ALPHA WIRE | V16008 | Industrial-Series-Cable, IndustrialSeriesV, 4 Conductor, 8 AWG, Foil Braid, 600 V, PVC Jacket, XLPE Insulation, 0.92 Jacket Diameter, 133/7x19/29 Stranding, Motors and Drives

  • Réf. fabricant V16008
  • PART #3ACD-0804FB-A
Armor: NO
Composite: NO
Conductor Count: 4 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 8 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Number of Ground Wires: 1 WIRE
Product Type: VFD
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: SHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 1KV
Applications

Alpha Wire's Series V is optimized specifically for variable-frequency drives, Alpha Wire's Series V VFD cable offers industry-leading mechanical and electrical performance.

Infos techniques et normes

CA Prop 65
CE
CSA AWM I_II A_B
CSA FT4
UL RHW-2Wet_Dry
UL XHHW-2Wet_Dry
UL TC
UL EXPOSED RUN
UL DIRECT BURIAL
UL SUN RES

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires