Select Country and Language Canada / French
Changer de pays
VAD 1F4-3-226/5M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | VAD 1F4-3-226/5M | DIN Valve adaptor according to DIN EN 175301-803, form A, with LED function indicator, varistor voltage protection, connected protective earth, with M8 male receptacle connector.

  • Réf. fabricant VAD 1F4-3-226/5M
  • PART #387678
Rating: IP67
Type: CONNECTORS