Select Country and Language Canada / French
Changer de pays
VAD1A-1-3-M12-5 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | VAD1A-1-3-M12-5 | DIN Valve Adaptor according to DIN EN 175301-803, form A, with LED function indicator, varistor voltage protection, connected protective earth, with M12 male receptacle connector.

  • Réf. fabricant VAD1A-1-3-M12-5 | 800000012
  • PART #494431
Rating: IP67
Type: CONNECTORS