Select Country and Language Canada / French
Changer de pays
VAR1 | BOGEN

BOGEN | VAR1 | Voice activated relay (requires PRS40C P.S.)

  • Réf. fabricant VAR1
  • PART #235749
Description

The VAR-1 is a relay device that monitors audio activity over a wide range of input voltages and operates two sets of C-Form relay contacts in response to detected activity. The VAR-1 can be used to detect voltages as low as signals directly from a microphone or as high as signals from 70 V speaker systems. A low-level output of the detected audio, transformer-isolated from the input, is also made available for use with other equipment. Also can be used as a balanced low-impedance mic pre-amp.

Must be a reseller to purchase this product

Caractéristiques
  • Two sets of C-Form (both N.O. and N.C.) relay contacts respond to audio activity
  • Four levels of input signals: microphone, 600-ohms line, 25 V and 70 V speaker systems
  • Built-in balanced, low-noise, high-gain microphone pre-amp
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires