Select Country and Language Canada / French
Changer de pays
VAT1200 | INTERNATIONAL FIBER SYSTEMS

INTERNATIONAL FIBER SYSTEMS | VAT1200 | Video with One-way Audio Transmitter

  • Réf. fabricant VAT1200
  • PART #303921
Audio Support: YES
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: TRANSCEIVER
Description

The IFS VAT/VAR1200 video and audio transmitter/receiver supports the simultaneous transmission of video and audio over one multimode fiber optic cable. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. The modules incorporate power and AGC status indicating LED's to monitor proper system operation. The modules are available in either standalone or rack mount versions.

Caractéristiques
  • AM Video Transmission
  • NTSC, PAL, SECAM Compatible
  • Full Color Compatibility
  • 600 Ohms Audio Input Impedance
  • Transmits Balanced or Unbalanced Line-Level Audio (2.2 Volts Peak-to-Peak)
  • Full Range Peak-to-Peak Automatic Gain Control (AGC)
  • No In-field Electrical or Optical Adjustments Required
  • Power and AGC Status Indicating LED's to Monitor System Performance
  • Automatic Resettable Fuses on all Power Lines
  • Hot-Swappable Rack Modules
  • Distances up to 2.5 miles (4 km) without Repeaters
  • Comprehensive Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires