Select Country and Language Canada / French
Changer de pays
VB6-30-10-84 | ABB

ABB | VB6-30-10-84 | Mini Contactor, Mech Interlock, 12A, 2 NO Aux Cont, 110-127 V AC Coil

  • Réf. fabricant VB6-30-10-84
  • PART #536840
Type: CONTACTORS
Applications

For Residential Buldings, Commercial Buildings And Industrial Applications For The Control Of Three-Phase Motor Loads Up To 4 kW (AC-3)

Spécifications
  • Coil Voltage: 110 - 127 V AC
  • Contact Configuration: 3NO (Main) 1NO (Auxiliary)
  • Size: 96.5 mm Width X 57.5 mm Height X 46.5 mm Depth
  • Operating Temperature: -25 To +55 deg C
  • Pollution Degree: 3
  • Wire stripping length: 9 mm Power loss: 2 W per pole
  • Tiging Torque: 7 in-lb
  • Operating Current: AC-1: 20 A At 220/240/380/440 For 40 deg C, 16 A At 220/240/380/440 For 55 deg C, AC-3: 9 A At 220/230/240/380/400 For 55 deg C, 8 A At 440 V For 55 deg C, 5.5 A At 500 V For 55 deg C, 3.5 A At 690 V For 55 deg C
  • Wire Size: Stranded: (1 Or 2) 22 - 10 AWG
  • Voltage Rating: 12 - 690 V AC (Main), 12 - 500 V AC/12 - 240 V DC (Auxiliary), 600 V AC (UL/CSA)
  • Endurance: Mechanical: 10 Million Cycles
  • Impulse Withstand Voltage: 6 kV
  • Insulation Voltage: 690 V
  • EnvironmentConditions: Maximum Operating Altitude Permissible: 2000 m, Storage Temperature: -40 To 80 deg C, Resistance To Vibrations According To IEC 60068-2-6: 5 G / 5 - 150 Hz
  • Number Of Poles: 4
  • Enclosure: IP20
Infos techniques et normes

C/US UL 508 Listed, CSA 22.2 No. 14, CE Certified, RoHS Compliant, IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1 Approved

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires