Select Country and Language Canada / French
Changer de pays
VCAM-1IR | VIKING ELECTRONICS

VIKING ELECTRONICS | VCAM-1IR | Infrared Compact Color Video Camera Kit for Use with IR Illuminators

  • Réf. fabricant VCAM-1IR
  • PART #668080
Description

The VCAM-1 and VCAM-1IR are high resolution color composite video cameras. Their compact size will allow mounting in even the smallest locations. The extreme temperature rating of this camera, makes it ideal for mounting in outdoor locations in a water tight enclosure.



The VCAM-2 is a compact, high resolution color composite video camera mounted behind a standard single gang wall plate. The VCAM-2 is available in two finishes: Brushed Stainless Steel (VCAM-2-SS) and Oil Rubbed Bronze (VCAM-2-BN The extreme temperature rating and Enhanced Weather Protection make this camera ideal for mounting in outdoor locations.



The VCAM-1 is not compatible with IR illuminators and is a direct replacement for the cameras included in the following Vikinmodels: AES-2005, E-35, E-50, E-65, E-75, K-1205, K-1705-3 and W-3005.



The VCAM-1IR has a Day/Night OLP (optical low pass) filter and is compatible with standard 840-850nM IR illuminators. The VCAM-1IR is the same size as the VCAM-1 allowing it toe used in all of the above Viking products.



All cameras are equipped with Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitation or condensation. The VCAM-1, VCAM-1IR and VCAM-2 feature sealed connecons, as well as an epoxy potted circuit board.



Must be a reseller to purchase this product

Caractéristiques
  • High resolution color composite video camera with wide 70 viewing angle, tilt/swivel adjustments, and wide operating temperature range
  • Designed for outdoor use, all cameras come standard with Enhanced Weather Protection (EWP), see DOD# 859 for more in formation
  • All cameras designed to meet IP66 Ingress Protection Rating
  • 5V DC adapter and wire connectors included
  • VCAM-1-IR only: IR illuminator compatible
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires