Select Country and Language Canada / French
Changer de pays
VCD5202-US | PELCO

PELCO | VCD5202-US | Video Console Display, US Power Cord

  • Réf. fabricant VCD5202-US
  • PART #430776
Audio Support: YES
Form Factor: BOX
Description

Video Console Display, US PWR CRD

Caractéristiques
  • Optimized Virtual Matrix User Interface Provides Full Operator Access Through a User-Friendly, Icon-based, Semitransparent Heads-up Menu Display
  • Optimized to Work with the KBD5000 Endura Keyboard
  • User Specific Language Preferences
  • Decodes up to 32 Strams Across 2 High Definition Monitors
  • Support for High Definition Monitors Through DVI Video Outputs
  • Multiple VCDs and Network Decoders Can Be Configured in a Monitor Wall and Accessed from a Single Keyboard
  • Multiple Screen Configurations Support Simutaneous Live and Playback Views
  • Exports Video and Still Images to a User-Supplied USB Memory Device or Internal CD/DVD Recorder in Multiple Formats, Including Pelco Native, QuickTime MPEG-4, PNG, BMP, and JPG