Select Country and Language Canada / French
Changer de pays
VCM-250-18-01 | SIEMON COMPANY

SIEMON COMPANY | VCM-250-18-01 | Reusable Hook & Loop Cable Manager Spool of 250, 18 in., Black

  • Réf. fabricant VCM-250-18-01
  • PART #318755
Cable Tie Diameter: 18"
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Description

These cable managers are simple, yet extremely effective when used to bundle cables. To accommodate different sized bundles, they are available in 152mm (6 in.), 305mm (12 in.), or 457mm (18 in.) lengths. They can be easily loosened and removed to service cable and then tightened and reinstalled when the cables are rebundled. The handy dispenser rolls/spools are neat, convenient and quick. Adjustable tension prevents "over-cinched" conditions. A mounting hole in each hook and loop manager enables the manager to be mounted to a wall or rack.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires