Select Country and Language Canada / French
Changer de pays
VCS-8P2 | VERACITY

VERACITY | VCS-8P2 | CAMSWITCH 8 Plus, POE Network switch, Powered via POE-in, or optional VPSU-57V

  • Réf. fabricant VCS-8P2
  • PART #614751
Description

Designed for installers with no user setup required and automatic configuration, CAMSWITCH Plus network switches are 803.af/at POE 10/100 switches which meet the challenges of IP video installation. They can be powered by POE, doubling the distance to connected devices or enabling network connections to be added easily to existing installations. CAMSWITCH Plus can deliver up to the full 25.5 watts required by IEEE 802.3at POE Plus devices such as outdoor or PTZ cameras. Up to 25 watts budget at 200 metres is available using Veracity's OUTSOURCE Plus injector.

When a 57V power supply is used, CAMSWITCH Plus can deliver enhanced POE to Veracity OUTREACH Max, HIGHWIRE PowerStar and LONGSPAN products for maximum range. A selection of power supply options are available to suit the total power requirements and placement considerations of the installation.

CAMSWITCH 8 Plus features 8 802.3at POE ports, as well as 2 further network ports, and is compatible with Veracity's rack-mounting system.