Select Country and Language Canada / French
Changer de pays
VDC-480V03-20S | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VDC-480V03-20S | Camera FlexiDome-XF, color NTSC, 540TVL, 12V DC/24V AC 60 Hz, 3-9.5mm F1.4 vari-focal lens, white, SMB

  • Réf. fabricant VDC-480V03-20S
  • PART #425333
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Description

The FlexiDomeXF Indoor series are the ultimate solutions for virtually any indoor surveillance application. These units contain full-featured color cameras, with a 1/3-inch CCD and integral vari-focal lenses. Installation is quick and easy, since the c ameras come completely assembled and ready to use. Using the proprietary pan/tilt/rotation mechanism, installers can select the exact field of view. Mounting options are numerous, including surface, 4S (USA), wall, corner, and suspended ceiling. The VD C-480 series dome cameras are an ideal solution for many surveillance applications, especially where backlighting may be a concern. Their compact, sleek design and virtually flush-mount appearance will complement any decor.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • Indoor polycarbonate dome
  • XF-Dynamic for wide dynamic range
  • NightSense
  • 15-big DSP technology
  • SensUp 10x extended sensitivity
  • Bilinx bi-directional communication
  • Patented dome shape for 90 vertical view
Spécifications
  • NTSC Indoor Color Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires