Select Country and Language Canada / French
Changer de pays
VDI-240V03-2H | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VDI-240V03-2H | Outdoor IR True Day/Night Dome Camera, 3.8-9.5 mm Vari-focal Auto-Iris, 540 TVL, 20 LEDs/60 ft., Heater -22 to 122f, White, NTSC, 12 V DC/24 V AC; (PSU Not Included; Recommended: Upa-2430-60)

  • Réf. fabricant VDI-240V03-2H
  • PART #529309
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Description

Outdoor Ir True Day/Night Dome Camera, 3.8-9.5 mm Vari-focal Auto-Iris, 540TVL, 20 Leds/60 Ft., Heater -22º To 122ºf, White, NTSC, 12 V DC/24 V AC; (Psu Not Included; Recommended: UPA-2430-60; For Compatible Mounts See Mount Matrix Tab)


Must be a reeller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Excellent resolution (570 TVL sensor resolution)
  • Three versions for all lighting environments
  • Flexible viewing field
  • Easy setup
  • Secure all-weather installation
Spécifications
  • NTSC Outdoor Vandal-Resistant IR Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires