Select Country and Language Canada / French
Changer de pays
VDT14330WDM | INTERNATIONAL FIBER SYSTEMS

INTERNATIONAL FIBER SYSTEMS | VDT14330WDM | Digitally Encoded Video Transmitter with 3 Bi-Directional Data Channels

  • Réf. fabricant VDT14330WDM
  • PART #303956
Device: TRANSCEIVERS
Description

The IFS VDT/VDR14330WDM series video transmitter/receiver and data transceiver supports the simultaneous broadcast quality transmission of 10-bit digitally encoded video and three channels of bi-directional data over one single-mode optical fiber. As the level of video performance is so high, the modules are ideally suited to networks employing multiple physical layers where video degradation may be problem. The modules are universally compatible with major CCTV camera manufactures and support all major data protocols.Each data channel can be set-up independently to support RS-232, RS-422, 2-wire or 4-wire RS-485 data interfaces. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. Each transceiver incorporates LED status indicating LED's for monitoring of proper system operation. The modules are available in either stand-alone or rack mount versions.

Caractéristiques
  • 10-Bit Digitally Encoded Video Transmission
  • Exceeds RS-250C Short-Haul Transmission
  • Ideally Suited to Networks Requiring Multiple
  • Physical Layers Where Video Degradation May be a Problem
  • Three Independent Full-Duplex Data Channels Supporting RS-232, RS-422, or RS-485 (2-wire or 4-wire) Data Interfaces
  • No In-field Electrical or Optical Adjustments Required
  • NTCIP Compatible
  • Tested and Certified by an Independent Testing Laboratory for Full Compliance with the Environmental Requirements (Ambient Operating Temperature, Mechanical Shock, Vibration, Humidity with Condensation, High-Line/Low-Line Voltage Conditions and Transient Voltage Protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment.
  • LED Status Indicators For Monitoring All Critical Operating Parameters
  • Integrated WDM for Greater Reliability
  • Hot-Swappable Rack Modules
  • Automatic Resettable Fuses on all Power Lines
  • Distances up to 43 Miles (69 km)
  • Comprehensive Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires