Select Country and Language Canada / French
Changer de pays
VDV100-801-SEN | KLEIN

KLEIN | VDV100-801-SEN | Dual Cartridge Radial Stripper

  • Réf. fabricant VDV100-801-SEN
  • PART #421960
Type: COPPER
Description

For professionals who expect excellence, this dual cartridge radial stripper from Klein Tools proudly features a lifetime guarantee of quality and reliability.

Caractéristiques
  • Designed for high-volume, multiple-type cable preparation environments.
  • Two "active" stripping cartridge-bays and third "storage" cartridge-bay.
  • One-piece construction ensures precise stripping and never requires adjustment.
  • Large finger loop promotes rotation during use.
  • Cartridges snap in from both sides for left or right-handed operation.
  • Durable high-carbon steel cartridge cutting blades are ground and honed for long life.
  • Bright, highly visible color for easy identification.
Spécifications
  • Overall Length: 5.6"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires