Select Country and Language Canada / French
Changer de pays
VDV212-803-SEN | KLEIN

KLEIN | VDV212-803-SEN | Ratcheting Crimper with Coaxial Hex-Crimp Die Set

  • Réf. fabricant VDV212-803-SEN
  • PART #435467
RF Coax Type: CRIMPER
Type: RF/COAX
Description

Professional CATV, Electrical, Home-Theater, Satellite and Security system crimper is perfect for fast, reliable connector installations. Precision full-cycle ratchet action assures complete precise crimp every cycle as this tool features a lifetime g uarantee of quality and reliability. Set contains: Frame plus die set (hex crimp RG59/6 coaxial cable F-connectors)

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Precision full-cycle ratchet action assures complete precise crimp every cycle.
  • Crimps meet or exceed UL Standards, where applicable.
  • Steel body with black-oxide finish for corrosion resistance and durability.
  • Preset tension for optimum performance.
  • Dies manufactured from heat treated high-carbon steel for excellent performance and long life.
  • Quick change interchangeable die sets.
  • Thumb-screws secure die-sets for quick, easy changes.
  • Safety crimp release helps eliminate rejected terminations due to incorrect positioning.
  • Ratchet mechanism is designed to prevent the release of the connector prior to full compression.
  • Yellow and black grips.
Spécifications
  • Color: Yellow/Black
  • Nest Dimensions: 0.255" by 0.320" by 0.350"
  • Overall Length: 8.8"
  • Weight (lbs.): 1.2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires