Select Country and Language Canada / French
Changer de pays
VDV312-012-SEN | KLEIN

KLEIN | VDV312-012-SEN | Cushion Grip F-Connector Insertion/Extraction Tool

  • Réf. fabricant VDV312-012-SEN
  • PART #435462
Type: COAXIAL
Description

Klein screwdrivers are proudly made in the USA from the highest quality tempered steel, carefully heat-treated for maximum strength providing confidence and convenience. Durable black oxide tips are forged and precision ground to fit screw openings se curely, resisting slippage.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 3/8"-32 Threaded-end holds standard F-Connectors for cable insertion.
  • 5" long shaft with 7/16" socket extends reach for connecting/removing F-connectors.
  • Cushion-Grip handle for greater torque and enhanced comfort.
  • Precision machined high-carbon steel is hardened for long life.
  • Durable chrome finish resists corrosion and extends tool life.
Spécifications
  • Finish: Chrome-Plated
  • Shank Length: 5" (127 mm)
  • Overall Length: 8.8"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires