Select Country and Language Canada / French
Changer de pays

VIKING ELECTRONICS | VE-3X5 | Black Surface Mount Box for E-40, E-50

  • Réf. fabricant VE-3X5
  • PART #366785
Amplified: NO

The VE-3x5, VE-5x5, VE-6x7 and VE-5x10 add vandal and weather resistance, as well as versatility to many Viking products. The VE-Series backboxes are available in black fine texture powder painted steel or Marine Grade 316 stainless steel. The weather- resistant boxes are designed to be surface mounted to a wall, post, singlegang box, or a VE-GNP gooseneck pedestal.

Note: The VE-3x5 is not compatible with the VE-GNP pedestals and is not available in stainless steel. The VE-3x5 is designed to besed with the E-40-EWP or E-50-EWP Series entry phones. The VE-5x5 is designed to be used with the E-10A-EWP, E-30-EWP, E-30-PT-EWP, E-60-EWP, E-65-EWP, E-70-EWP, E-75-EWP entry phones, the E-1600-20A-EWP and E-1600-30A-EWP emergency phones, as well as the W-1000-EWP and W-3000-EWP handsfree doorboxes. The VE-6x7 is designed to be usedwith the K-1700-3-EWP and K-1705-EWP entry phones and the VE-5x10 is designed to be used with the K-1900-7-EWP and the K-1900-8-EWP vandal-resistant phones. The VE-GNP gooseneck pedestals are designed to be used with the VE-5x5, VE-6x7 and VE-5x10 backboxes and are ideal for drive up communications. Note: The VE-3x5 is not compatible with the VE-GNP pedestals. The VE-PNL's are VE-Series backboxes with a blank aluminu m panel. The user can customize the clear-coated aluminum panel to mount an HID-1 card reader, HID-2 keypad or switch. The kits come complete with box, gasket, panel and screws. Model numbers that end with "SS" are stainless steel version.

Must be reseller to purchase this product

  • Surface mounts to a wall, post or single gang box
  • VE-5x5 mounts to a single or double gang box
  • VE-5x5, VE-6x7 and VE-5x10 mount to the VE-GNP gooseneck pedestals
  • VE-PNL's blank aluminum panels are easy to modify
  • Adds weather and vandal resistance
  • He duty, black powder painted steel or stainless steel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires