Select Country and Language Canada / French
Changer de pays
VE-9X12B-0 | VIKING ELECTRONICS

VIKING ELECTRONICS | VE-9X12B-0 | Black Heavy-Duty Outdoor Enclosure with Optional "Telephone" Label (9.4"W x 12.6"H x 7.45"D)

  • Réf. fabricant VE-9X12B-0
  • PART #668085
Description

The VE-9x12 and VE-9x20 provide the ultimate in weather protection for your Viking product or other telecom devices.



These enclosures are constructed of cast aluminum and are made for years of outdoor service. The heavy-duty aluminum doors are labed "Telephone" and have a gasket seal to keep out even the harshest weather. The VE-9x12 allows you to choose from two panels that allow mounting many different Viking products. Both the VE-9x12 and VE-9x20 are available in three high visibility colors : emergency red with silver lettering, safety yellow with red lettering, or black with silver lettering.



Must be a reseller to purchase this product

Caractéristiques
  • Heavy-duty 319 cast aluminum construction
  • Powder coated for durability and UV stability
  • Drip guard and gasket sealed door
  • 0.020" thick stamped aluminum "Telephone" label with scratch resistant UV stable clear coat
  • 1/2" NPT conduit openings on top andottom
  • Available in Emergency Red, Safety Yellow or matte Black
  • Mounting holes for a standard RJ11 wall plate (VE-9x12 with adapter panel 1)
  • VE-9x12 available with two adapter panels
  • VE-9x20 comes with a standard adapter panel
  • Hardware included with adapter panels
  • Optional VE-SPG door return hinge spring available
  • Optional VE-PBL push button lock and key set available
  • VE-9x12-0 and VE-9x20-0: Enclosures without adapter plates for mounting other (non-Viking) telecom products, available in all thre colors, label included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires