Select Country and Language Canada / French
Changer de pays
VE-ARSW | VIKING ELECTRONICS

VIKING ELECTRONICS | VE-ARSW | Area of Refuge Surface Mount Command Center Cabinet

  • Réf. fabricant VE-ARSW
  • PART #668098
Description

Each Area of Refuge is required to have a central control point (Command Center) where the emergency phones call for assistance.



In low rise buildings (less than 60 ft. tall) the Command Center can simply be a telephone mounted in a cabinet locateon the ground floor of the elevator lobby. The VE-ARSW cabinet is ideal for this application, allowing you to mount a single line phone or PABX Key phone.



The VE-ARSW is a 13" x 13.5" x 4" surface mount metal cabinet with a hinged door, roller cat, chrome handle, phone mounting studs and optional lock. The lock is equipped with a breakaway cam allowing emergency personnel to force the door open if the key cannot be found.



Must be a reseller to purchase this product

Caractéristiques
  • 20 gauge galvaneal steel cabinet with gloss white powder coat finish
  • Optional roller catch to keep door closed when not using the lock
  • Lock with breakaway cam and two keys
  • Heavy duty chrome plated cast handle
  • Mounting studs on back panel for mountingny standard wall phone
  • Hinged door with clear acrylic window
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires