Select Country and Language Canada / French
Changer de pays

VIKING ELECTRONICS | VE-LIGHT | Enclosure Lighting Kit for the VE-5x5, VE-6x7 and E-1600A-BLT-EWP

  • Réf. fabricant VE-LIGHT
  • PART #406954
Amplified: NO

The VE-LIGHT kit adds bright LED illumination to any doorbox or entry phone that is housed in a Viking VE-5x5, VE-6x7 or VE-5x10 enclosure. It can also be used on Viking's E-1600A-BLT-EWP tower phone.

The stainless steel bracket is easily mounted ing existing holes and hardware. Two bright white LEDs are used as the light source, so there are no filaments to break or bulbs to burn out.

If used with the W-1000, W-3000 or W-3005, the VELIGHT can be wired directly to the AC power input of theoorbox, or use the included 12 volt power supply. Any power source between 12 and 24 volts, AC or DC can be used to supply the VE-LIGHT with power.

Must be a reseller to purchase this product

  • Ultra bright LEDs for long life
  • Easy retro-fit to existing entry phones
  • Can use the same power source as doorbox
  • Can be powered from 12 to 24 volts AC or DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires