Select Country and Language Canada / French
Changer de pays
VE-MOUNT | VIKING ELECTRONICS

VIKING ELECTRONICS | VE-MOUNT | Mounting Kit for E-30 Pool Phone

  • Réf. fabricant VE-MOUNT
  • PART #668099
Description

Many states are requiring an emergency phone to be installed near any outdoor swimming pool. The Viking E-30-EWP hands free phone is the perfect solution providing the auto-dialing and two-way voice communication required under these new regulations.



Mounting in a Viking VE-5x5 chassis gives the E-30-EWP the rugged protection for the outdoors.



The VE-MOUNT kit makes it easy to mount the VE-5x5 chassis to any chain link fence. The kit has the brackets and hardware that allow easy bolt-on inlation, and a peel and stick label for identifying the phone. Also a telephone jack is included to allow access to the Viking Auto-Programming System.



Let your customer know that you have the solution to these new requirements with the Viking E-30WP, VE-5x5 and the VE-MOUNT kit.



Must be a reseller to purchase this product

Caractéristiques
  • Heavy gauge steel brackets
  • All required mounting hardware included
  • Durable outdoor rated label
  • Telephone jack for Auto-Programming
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires