Select Country and Language Canada / French
Changer de pays
VESP211 | B+B SMARTWORX

B+B SMARTWORX | VESP211 | 1 Port Mini Serial Server, RS-232/422/485, US Power Supply

  • Réf. fabricant VESP211
  • PART #523851
Type: PROTOCOL CONVERTER
Description

VESP211 Serial Servers connect serial devices (RS-232, RS-422 or RS-485) to Ethernet networks, allowing the serial device to become a node on the network. The serial port can be accessed over a LAN/WAN using Direct IP Mode, Virtual COM Port, or Paired Mode connections. VESP211 Serial Servers feature 10BaseT or 100BaseTX copper network. The product is built for use in industrial environments, featuring a heavy duty metal enclosure that is panel (standard) or DIN rail mountable (with optional adapter). The product operates from a range of DC power supply voltages and features a barrel connector.
Configuration, upgrades and monitoring are simple, easy tasks with Vlinx(TM) Manager Software. It installs right on your PC giving you access to the serial server via your desktop. Manage remotely over a LAN or WAN via the built-in web server. This is helpful for off-site troubleshooting and can be done with a simple web browser.

Caractéristiques
  • Ultra compact design fits into the tightest spaces
  • RS-232, RS-422/485, and RS-232/422/485 models
  • Wide operating temperature (-40C to 80C)
  • Wide voltage input (10 to 30 V DC)
  • IP30 metal enclosure
  • Heavy industrial 61000-6-2 EMC Level 3 testersh environments
Applications

Built for use in industrial environments, featuring a heavy duty metal enclosure that is panel (standard) or DIN rail mountable (with optional adapter). The product operates from a range of DC power supply voltages and features a barrel connector.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires