Select Country and Language Canada / French
Changer de pays
VESR321 | B+B SMARTWORX

B+B SMARTWORX | VESR321 | Isolated Ethernet Serial Server with 2 RJ45 Ethernet Ports and 1 RS-232/422/485 Serial Port

  • Réf. fabricant VESR321
  • PART #523865
Type: PROTOCOL CONVERTER
Description

Multiple fiber optic options make integration into any existing network quick and easy. Choose from Multimode LC and Single-mode LC.
VESR321 series servers also feature an additional copper pass-through RJ45 port that functions like an unmanaged switch, allowing you to connect another Ethernet device or PC work-station. Heartbeat connectivity keeps the serial server on-line. If connectivity is lost it attempts to reconnect every five seconds until a connection is regained. A manual reboot is not required when communications are restored.

Caractéristiques
  • Three-way, 2 kV isolation
  • Ethernet enable serial devices
  • Direct IP, virtual COM port, or paired mode
  • Ethernet pass-through port available
  • Ethernet fiber options
  • Serial RS-232/422/485 port
  • NEMA TS2 (VESR321)
Applications

Easy to use Vlinx(TM) Manager software puts access to your whole shop right on your desktop. Configure your serial devices, upgrade firmware and monitor activity from a single location. The data ports are isolated from one another and also from the power supply.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires