Select Country and Language Canada / French
Changer de pays
VESR902D | B+B SMARTWORX

B+B SMARTWORX | VESR902D | Port Ethernet Serial Server, (2) Serial DB9, (1) 10/100 Ethernet RJ45

  • Réf. fabricant VESR902D
  • PART #523880
Type: PROTOCOL CONVERTER
Description

The easy to use Vlinx(TM) Manager software puts access to your whole shop on your desk. Configure devices, upgrade firmware and monitor activity. Configuration changes can also be made using a web browser.
VESR92x series servers also feature an additional copper RJ45 port that allows you to connect another Ethernet device or PC work-station. This Pass-through port functions much like an unmanaged switch.
Heartbeat connectivity keeps the serial server online. If connectivity is lost it attempts to reconnect every five seconds until connection is regained. A manual reboot is not needed when communications are restored.

Caractéristiques
  • Ethernet enable serial devices
  • Direct IP, virtual COM port, or paired mode
  • Ethernet pass-through port available
  • Serial RS-232/RS-422/485 ports
  • UL Class 1 Division 2
  • NEMA TS2 (VESR901)
Applications

Take control of your serial devices with Vlinx(TM) VESR9xx Industrial Ethernet Serial Servers. If it has a Serial Port, it can be monitored and controlled from anywhere on your Ethernet LAN or WAN. Keep it at maximum productivity without leaving your office. Even troubleshoot it from outside your LAN via the Internet. The easy to use Vlinx(TM) Manager software puts access to your whole shop on your desk. Configure devices, upgrade firmware and monitor activity. Configuration changes can also be made using a web browser.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires