Select Country and Language Canada / French
Changer de pays
VEZ-423-EWCS | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VEZ-423-EWCS | AUTODOME 4000 Mini PTZ Dome 30X True D/N, 960H, 720 TVL Sensor Resolution, NTSC, In/Out, White, Analog, Clear Polycarbonate Bubble; IP66

  • Réf. fabricant VEZ-423-EWCS
  • PART #456006
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 600 TVL
Signal Process: ANALOG
Description

The VEZ-400 Mini PTZ Dome is a rugged, compact, high-resolution, Day/Night camera that delivers uncompromised functionality and performance at a very affordable price. It features a 26X optical zoom (10X digital zoom), a horizontal resolution of 600 TV L (NTSC and PAL), privacy masking, Wide Dynamic Range (WDR), and a built-in heater.

With a dome diameter of only 4.4 inches (11.2 cm), the VEZ-400 is about 70% smaller than traditional PTZ cameras and 20% smaller than most other compact domes. These compact dimensions make the VEZ-400 ideal for discrete surveillance applications in both indoor and outdoor environments.

Must be a reseller to purchase this product

Caractéristiques
  • True Day/Night camera with 26X optical zoom
  • 600 TVL resolution
  • Wide Dynamic Range (WDR)
  • Compact, vandal-resistant (IK10 rated) enclosure
  • Suitable for indoor and outdoor use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires