Select Country and Language Canada / French
Changer de pays
VEZ-A2-IC | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VEZ-A2-IC | In-ceiling Mount Kit for AUTODOME Easy II Analog and IP Series Cameras

  • Réf. fabricant VEZ-A2-IC
  • PART #395016
Form Factor: DOME
PoE: NO
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Choice of standard, including high-performance H.264 and JPEG
  • High-quality H.264 compression at 4CIF/D1 and CIF resolutions
  • Tri-streaming generates three independent IP video streams (simultaneous H.264 dual streams and JPEG streaming)
  • ONVIF compliant
  • Embedded Intelligent Video Analytics (IVA) eliminates dedicated PCs and associated software maintenance
  • Durable vandal-resistant housing and bubble
  • Ultra compact for discrete surveillance and improved aesthetics in indoor and outdoor applications
  • High-speed 360-degree continuous pan
  • High resolution/sensitivity 530 TVL color camera
  • 120x zoom (10x optical, 12x digital)
  • Multiple tour and auto-pan modes
  • Indoor models feature Power over Ethernet (IEEE 802.3af compliant)
Spécifications
  • Mount Kit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires