Select Country and Language Canada / French
Changer de pays
VG4-A-PA0 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VG4-A-PA0 | AUTODOME MODULAR (G4) PENDANT ARM, 24 V AC (NO TRANSFORMER), WHITE

  • Réf. fabricant VG4-A-PA0
  • PART #350233
Duty Rating: MEDIUM
Environment Type: IN/OUT
Mounting Type: PENDANT
Type: HOUSING MOUNT
Description

The AutoDome Series cameras represent the latest advancements in video surveillance technology. The cameras ship fully assembled in a pendant or an in-ceiling housing. Bosch offers a host of mounts, power supplier boxes, and accessories so you can tailor your installation for a variety of applications and environments. These items are sold separately so you purchase only the items you need; saving you money and simplifying purchases.

Must be a reseller to purchase this product

Caractéristiques
  • 24 V AC, 120 V AC, and 230 V AC power supply boxes
  • Pendant Wall, Corner, Mast, Roof, and Pipe mounts
  • In-ceiling support kits for suspended ceilings and for IP54 certification
  • Analog and IP Fiber Optic Communication Units
  • Rugged polycarbonate and highesolution acrylic bubble options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires