Select Country and Language Canada / French
Changer de pays
VG5-624-ECS | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VG5-624-ECS | 600 SERIES PTZ 36X DAY/NIGHT, NTSC, STD OUTDOOR PENDANT, ANALOG, CLEAR ACRYLIC BUBBLE

  • Réf. fabricant VG5-624-ECS
  • PART #480615
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 500 TVL
Signal Process: ANALOG
Description

The AutoDome 600 Series is an easy to install PTZ camera that delivers superb video in all indoor and outdoor applications. The camera features Day/Night functionality for high quality images in low light conditions. This discrete, high-speed dome came ra ensures reliable, uncompromised functionality in diverse environments across various applications.

Must be a reseller to purchase this product

Caractéristiques
  • Choice of 550 TVL 36x or 28x Day/Night cameras with 12x digital zoom and wide dynamic range
  • Progressive scan provides smooth and clear images when viewing details in a moving image
  • Sodium Vapor White Balance mode restores objects to their original color
  • AutoTrack II automated motion tracking
  • Advanced privacy masking
Spécifications
  • AutoDome Standard Outdoor Analog PTZ Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires