Select Country and Language Canada / French
Changer de pays
VG5-7036-E2PC4 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VG5-7036-E2PC4 | AUTODOME 7000 IP 36x Day/Night Indoor/Outdoor Pendant NTSC, Clear Acrylic Bubble, High PoE or 24 V AC

  • Réf. fabricant VG5-7036-E2PC4
  • PART #520786
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: YES
Signal Process: IP
Description

Must be a reseller to purchase this product

Caractéristiques
  • Day/Night IP camera with 28x or 36x optical zoom (12x digital zoom), Wide Dynamic Range (WDR) and Sodium Vapor White Balance mode that restores objects to their original color
  • New Intelligent Tracking and alarm rules engine with on-board Intelligent Vi deo Analytics (IVA)
  • Enhanced system flexibility with dual recording options (iSCSI, SD card)
  • Fully configurable quad streaming with individually configurable SD streams, based on Bosch's new Common Product Platform (CPP4)
  • Easy and intuitive installatin with multiple pre-configured user modes that allow users to select the camera configuration that is ideal for their applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires