Select Country and Language Canada / French
Changer de pays
VG5-7220-EPC5 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VG5-7220-EPC5 | Security Camera, IP, PTZ Dome, Pendant Mount, 28x PAL Indoor/Outdoor, 360 Degree Lens, Day/Night, 1080p Resolution, White

  • Réf. fabricant VG5-7220-EPC5
  • PART #667166
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Must be a reseller to purchase this product.

Caractéristiques
  • Intelligent Tracking and Alarm Rules Engine with On-Board Intelligent Video Analytics (IVA)
  • Enhanced System Flexibility with Dual Recording Options (iSCSI, SD card) and Dual Power Source Options (High Power Over Ethernet (High PoE)/24 VAC)
  • Fully Configurable Quad Streaming with Individually Configurable SD streams, Based on Bosch's new Common Product Platform (CPP4)
  • Easy and Intuitive Installation with Multiple Pre-Configured User Modes That Allow Users to Select the Camera Configuration That is Ide al for Their Applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires