Select Country and Language Canada / French
Changer de pays
VG5-724-ECE2 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VG5-724-ECE2 | 700 SERIES PTZ 36X DAY/NIGHT, NTSC, IP INDOOR/OUTDOOR PENDANT, CLEAR ACRYLIC BUBBLE

  • Réf. fabricant VG5-724-ECE2
  • PART #455219
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

The AutoDome 700 Series is an easy to install, indoor/outdoor IP PTZ camera with superb video quality. This discrete, high-speed dome camera features Day/Night functionality for quality images in low light conditions. The AutoDome 700 Series provides d irect network connection using H.264 and MJPEG compression and bandwidth throttling to efficiently manage bandwidth and storage requirements while delivering outstanding image quality. The AutoDome 700 Series provides complete network-based control of all dome functionality including pan/tilt/zoom operation, presets, tours, alarms, as well as web-based configuration of all dome settings

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Choice of 36x or 28x Day/Night night cameras with 12x digital zoom and wide dynamic range
  • Progressive scan provides smooth and clear images when viewing details in a moving image
  • Sodium Vapor White Balance mode restores objects to their original colorÔQuad video streaming generates simultaneous H.264 and M-JPEG video streams
  • ONVIF conformant; provides interoperability with other conformant systems
Spécifications
  • NTSC IP 36x PTZ Camera With IVA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires