Select Country and Language Canada / French
Changer de pays
VGA6P50BK | HUBBELL PREMISE WIRING

HUBBELL PREMISE WIRING | VGA6P50BK | Plug-n-Play VGA horizontal run, 8-pin, plenum, black, 50 feet

  • Réf. fabricant VGA6P50BK
  • PART #382381
Description

Hubbell's iSTATION(TM) Plug-n-Play VGA high-density DB15 connections provide the industry's fastest terminating video connection. The high performance, high quality video connection is designed for minimal signal loss delivering a transparent video stream to the viewing device.
The iSTATION(TM) Plug-n-Play VGA is just that, plug it in and walk away. These connectors take the termination out of the installation, saving valuable time and labor on the job site. The VGA connector comes in various connector and horizontal run configurations to adapt to any VGA video application. Each horizontal VGA run is factory tested and terminated, ensuring video integrity, repeatability and consistency.

Caractéristiques
  • iSTATION(TM) system integration
  • Easy plug-n-play installation
  • Zero termination
  • Multiple configurations supports different VGA requirements
  • Over-molding provides connector strain relief behind the plate
Spécifications
  • Connector: 15-pin PCB mount
  • 15-pin contact: Gold-plated 2 micro inch
  • 8-pin PCB mount - pin Brass-Nickel-plated
  • Module Material: Flame retardant Polymer UL Rated: 94 V-0
  • Performance: UXGA 1600 x 1200 pixels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires