Select Country and Language Canada / French
Changer de pays
VHW-HWPS-B | VERACITY

VERACITY | VHW-HWPS-B | HIGHWIRE Powerstar Base

  • Réf. fabricant VHW-HWPS-B
  • PART #455305
Description

HIGHWIRE Powerstar Ethernet & PoE Over Coax Base Unit

HIGHWIRE Powerstar lets you install IP cameras easily, quickly, and reliably, without the disruption and expense of installing new cable. Support for your camera is assured, thanks to HIGHWIRE's unique full-rate Ethernet over Coax technology, which has been tested and trusted by thousands of IP installers worldwide since it launched as an industry first in June 2006. And now with POE over Coax, you can deliver up to 25 watts of POE power to the camera as well, eliminating the complexity of installing local power supplies.