Select Country and Language Canada / French
Changer de pays
VIP-X1600-B | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VIP-X1600-B | VIP X1600 CHASSIS FOR 4x4 H.264 OR MPEG4 ENCODER: H.264 WITH XFM4 A OR B MODS, MPEG-4 WITH 4S OR 4SA MODS, EXCL. PSU

  • Réf. fabricant VIP-X1600-B
  • PART #380192
Audio Support: YES
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

The Bosch VIP X1600 XF is a modular, high-performance CCTV video encoder system. Each VIP X1600 XF is a 4 x 4 unit that accommodates up to four hot-swappable modules, allowing modules to be added or exchanged at any time without interrupting transmissi on to the existing channels. Encoder modules, each with four analog audio/ video inputs, can be mixed and matched within both base systems. The VIP-X1600-XFB base system provides two 1 Gbps Ethernet ports on the front and an additional 1 Gbps Ethernet port on the rear. This provides a greater choice of network connectivity and allows for easier inside-rack cabling like, for example, direct connection to an iSCSI storage array. This base system also features a 1 Gbps small form-factor pluggable (SFP) slot on the front, for example, an optical transceiver to enable direct fiber connection to a remote network. For applications not benefiting from these advanced features the VIP-X1600-B base system is available that just provides two 1 Gbps Ethernet ports, one on the front and one on the rear.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Up to 16 video input channels
  • Modular and expandable with hot-swappable video modules
  • Choice of modules, including high-performance H.264 encoders
  • Direct or network-attached iSCSI RAID
  • Intelligent video motion detection and camera tampering detection on encoder modules
  • ONVIF conformant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires