Select Country and Language Canada / French
Changer de pays
VIP-X16XF-E | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VIP-X16XF-E | 16 CHANNEL H.264 DUAL STREAMING VIDEO ENCODER; MOTION+ VCA; 2 AUDIO IN, 1 AUDIO OUT; 4 ALARM IN, 1 RELAY OUT; INCL PSU

  • Réf. fabricant VIP-X16XF-E
  • PART #500706
Audio Support: YES
Capacity: 16 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

Bosch VIP X16 XF E is a 16-channel CCTV video encoder that offers top-of-the-line Video-over-IP performance for CCTV today. The device provides a 1 Gbps Ethernet port on the rear. The VIP X16 XF E H.264 High Profile encoder delivers real-time H.264 com pressed video over IPv4 and IPv6 networks. It provides a single stream per camera with full frame rate at best quality and Dual Streaming with limits in frame rate. The unit supports PAL and NTSC sources and offers bidirectional audio communication in parallel to video. View the video on a PC using Bosch's comprehensive video management system, with or without Bosch's IntuiKey keyboard. Alternatively, use a Web browser. Bosch VideoSDK provides the means to integrate the encoder with other video mana gement systems. With 16 channels in a rack-mountable 1HU form factor VIP X16 XF E offers the highest port density at this quality of video.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • 16 video input channels with Dual Streaming
  • Deinterlacing at video input and progressive encoding
  • Network-attached iSCSI recording
  • Motion detection and privacy masking
  • ONVIF conformant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires