Select Country and Language Canada / French
Changer de pays
VIP-X1XF-E | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VIP-X1XF-E | 1-CHANNEL ENCODER, H.264 DUAL-STREAMING, SD CARD SLOT, EXCL. PSU (without FPGA for VCA)

  • Réf. fabricant VIP-X1XF-E
  • PART #459474
Audio Support: YES
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

VIP X1 XF E features DVD-like quality H.264 video, at up to 25/30 images per second, over IP networks. The unit supports PAL and NTSC sources and provides a basic motion detector. The encoder provides bidirectional audio communication in parallel to vi deo. VIP X1 XF E provides Dual Streaming. It is able to generate two independently configurable video streams. VIP X1 XF E is ultra-compact, so it is perfect for any application that depends on space-saving solutions.

Must be a reseller to purchase this product

Caractéristiques
  • Single-channel H.264 encoder with Dual Streaming
  • SD card and iSCSI recording
  • Ultra-compact size
  • Multicast and Internet streaming
  • Alarm input and relay output
  • ONVIF conformant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires