Select Country and Language Canada / French
Changer de pays
VJD-7000 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VJD-7000 | Video Jet 7000, High Performance Dual Output HD/SD H.264 Decoder; Bi-directional Audio; HDMI, DVI and Dp Video Outputs; Includes Embedded Monitor Wall Software and PSU

  • Réf. fabricant VJD-7000
  • PART #524973
Audio Support: YES
Form Factor: BOX
Type: ENCODER
Description

The VIDEOJET decoder 7000 displays high and standard definition video from cameras and encoders. It can drive two HD displays directly, each with an independently configurable screen layout, and so is particularly suitable for flat-screen monitor walls . The system runs on an embedded operating system, together with Monitor Wall software based on HD-capable VideoSDK 5, both of which are tailored to high-definition video decoding.

Must be a reseller to purchase this product

This part is discontinu by supplier with no suggested replacement.

Caractéristiques
  • HD 1080p and 720p decoding
  • Flexible monitor layouts
  • Directly drives up to two HD monitors
  • Displays VCA metadata
  • Compact size and VESA mount
Avantages
  • Reduced cost: designed for operation without the need for any additional PC hardware or software to decode the video signals. VIDEOJET supports the economical update of surveillance systems during the transition to IP technology.
  • High definition performance: VIDEOJET decoders support the real-time decoding of SD and HD video and provide superb image clarity.
  • Simple to install and operate: can be installed as part of a small to medium sized stand-alone IP matrix system, or as an integrated display solution for BVC and BVMS monitor wall applications.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires