Select Country and Language Canada / French
Changer de pays
VJR-821-IWCV | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VJR-821-IWCV | JR HD PTZ 1080p D/NWHITE CLEAR 60 Hz IVA

  • Réf. fabricant VJR-821-IWCV
  • PART #449247
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: ANALOG
Description

AutoDome Junior HD is a rugged, extremely compact, and easy to install PTZ camera system with superb HDTV quality video. The camera features Day/Night functionality for high definition quality images in low light conditions. The AutoDome Junior HD prov ides direct network connection using H.264 and JPEG compression and bandwidth throttling to efficiently manage bandwidth and storage requirements while delivering outstanding image quality. The AutoDome Junior HD provides complete network-based control of all dome functionality including pan/tilt/zoom operation, presets, tours and alarms as well as web-based configuration of all dome settings

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • HD 1080p and 720p resolutions
  • 160x zoom (10x optical, 16x digital)
  • Quad video streaming generates simultaneous H.264, M-JPEG, and JPEG video streams
  • ONVIF conformant
  • National Transportation Communications for ITS Protocol (NTCIP) conformant
Spécifications
  • Indoor PTZ Camera With IVA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires