Select Country and Language Canada / French
Changer de pays
VJT-X10S-H008 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VJT-X10S-H008 | VideoJet X10 MPEG-4 Rugged Encoder, 80 GB HDD, Excludes PSU

  • Réf. fabricant VJT-X10S-H008
  • PART #378328
Audio Support: YES
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

The Bosch VideoJet X encoders belong to a family of industrial, high-performance, single-, dual-, or quad-input CCTV video encoders. They are built into a rugged housing and constructed to withstand extreme environmental conditions. The VideoJet X enco ders may be used at extreme temperatures, operating from -30 C to +60 C (-22 F to +140 F). These powerful and flexible devices represent the cutting edge of high-performance Videoover- IP for CCTV today.

Must be a reseller to purchase this product

is part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Ruggedized for extended environmental conditions
  • High-quality MPEG-4 video over IP
  • H.264 Baseline Profile encoding
  • Units with one, two, or four video inputs
  • Built-in Intelligence-at-the-Edge
  • Network-attached RAID storage via iSCSI
  • ONVIF conformant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires