Select Country and Language Canada / French
Changer de pays
VJT-XACC-PSN | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VJT-XACC-PSN | Videojet X10/20/40 External Wide-Range Normal Temperature PSU

  • Réf. fabricant VJT-XACC-PSN
  • PART #396817
Environment Type: INDOOR
Mounting Type: SURFACE
Type: POWER SUPPLY
Voltage/Current Type: 10 TO 50 VDC
Description

The Bosch VideoJet X SN encoders belong to a family of high-performance, single, dual, or quad input CCTV video encoders that feature DVD-like quality MPEG-4 video, at up to 30 images per second, over IP networks. The units support PAL/NTSC sources and provide bidirectional audio communication in parallel to video. They are built into a housing that can be easily wall-mounted or rack-mounted. These powerful and flexible devices represent the cutting edge of high performance video over IP for CCTV to day.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires