Select Country and Language Canada / French
Changer de pays
VL5700BPVF | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | VL5700BPVF | Bullet Camera with Motion Detection and White LEDs, 4-9 mm Lens, Dark Grey Housing

  • Réf. fabricant VL5700BPVF
  • PART #553660
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Resolution: 600 TVL
Signal Process: ANALOG
Caractéristiques
  • 4-9 mm auto iris vari-focal lens
  • 1/3 in. Sony Super HAD II(TM) CCD
  • 600 TV lines of resolution
  • True Day/Night capability
  • Digital Deterrent: white LEDs are turned on when motion is triggered
  • 14 IR LEDs and 2 white LEDs
  • ICR-IR cut filter removable
  • 12 V DC / 24 V AC dual voltage operation
Spécifications
  • Bullet Camera With Motion Detection And White LEDs
  • Color: Dark Gray
  • Sensor Type: 1/3 Sony Super HAD II(TM) CCD
  • Pixel: Effective - 768 (H) x 494 (V), Total - 811 (H) x 508 (V)
  • Lens: 4 - 9 mm, Auto Iris, Vari-focal
  • Horizontal Resolution: 600 TVL
  • Electronic Shutter: Auto (1/50 Sec, 1/60 to 1/100000 Sec)
  • Minimum Illumination/Sensitivity: 0.000006 Lux (IR LED On)
  • Signal To Noise Ratio: 52 dB (AGC Off, Weight On)
  • White Balance Range: ATW/AWB/Manual/AWC - Set
  • Day/Night Mode: Yes
  • IR Distance: Indoor 65 ft/Outdoor 32 ft (Depending On Scene Reflection)
  • Number Of IR LEDs: 14
  • Wide Dynamic Range: Digital, Indoor/Outdoor/Off
  • IR-CUT: Yes
  • On-Screen Display: Yes
  • Power Source: 12 Volt DC/24 Volt AC Dual Voltage (Power Supply Not Included)
  • Power Consumption: 12 Volt DC, 220 mA (CDS Off, Heater On) /400 mA (CDS Off, Heater On), 24 Volt AC, 100 mA (CDS Off, Heater On /150 mA (CDS Off, Heater On)
  • Dimensions: 7.4 Inch Length x 2.75 Inch Width x 3.54 Inch Height
  • Weight: 1.1 lb
  • Operating Temperature: 14 to 122 deg F
  • Environmental Conditions: 95% Maximum Relative Humidity
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires