Select Country and Language Canada / French
Changer de pays
VL650IRW | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | VL650IRW | 650 Series Vandal and Weather-resistant Color Dome Camera with Anti-reflection Technology, 3.6 mm Lens, White Housing

  • Réf. fabricant VL650IRW
  • PART #553680
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Resolution: 600 TVL
Signal Process: ANALOG
Caractéristiques
  • 3.6 mm lens, white housing internal IR LEDs with anti-reflective technology
  • Up to 65 ft. IR range using 22 IR LEDs
  • Tamper resistant construction
  • IP67 rated for extreme weather applications
  • Optional wall, ceiling and junction box adapters are available
  • Available in white and silver housings
  • Adjustability of camera functions through OSD
  • 12 V DC / 24 V AC dual voltage operation
  • 5 year warranty
Spécifications
  • Vandal/Weather-resistant Color Dome Camera With Anti-Reflection Technology
  • Body Construction: Aluminum
  • Color: White
  • Sensor Type: 1/3 Color CCD
  • Pixel: 768 (H) x 494 (V)
  • Lens: 3.6 mm, Manual Iris
  • Horizontal Resolution: 600 TVL
  • Electronic Shutter: 1/60 to 1/100000 Sec
  • Video Outputs: 1.0 Vp-p, 75 Ohm
  • Minimum Illumination/Sensitivity: 0 Lux (IR On), 0.1 Lux (IR Off)
  • Signal To Noise Ratio: More Than 48 dB
  • White Balance Range: ATW/AWC/Manual
  • Day/Night Mode: Yes
  • IR Distance: 65 ft
  • Number Of IR LEDs: 22
  • Power Source: 12 Volt DC/24 Volt AC Dual Voltage (Power Supply Not Included)
  • Power Consumption: 450 mA
  • Dimensions: 5.9 Inch Dia x 3.9 Inch Height
  • Weight: 2.2 lb
  • Operating Temperature: 14 to 122 deg F
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires