Select Country and Language Canada / French
Changer de pays
VL66 | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | VL66 | Weatherproof Color Camera Dual Voltage, with 2.8-12 mm Vari-focal Lens, Black Housing

  • Réf. fabricant VL66
  • PART #341074
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 420 TVL
Signal Process: ANALOG
Description

2.8-12 mm auto iris vari-focal lens, black metal housing

Must be a reseller to purchase this product

Caractéristiques
  • 1/3 in. Sony Super HAD(TM) II CCD
  • 650 TV lines of resolution
  • Extreme Weather-resistant design is perfect for indoor or outdoor use (IP67)
  • 90 ft. IR range (depending on scene relection), with CDS control for great pictures in low light conditions
  • Color by day, B&W by night - always get the best possible picture
  • Mounting bracket included for wall, ceiling or pedestal use
  • Weather-resistant operation
  • IP67 compliant
  • Removable and adjustable sunshield
  • 5 year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires