Select Country and Language Canada / French
Changer de pays
VM-2240 | TOA ELECTRONICS INC

TOA ELECTRONICS INC | VM-2240 | PA System Management Amplifier, 240 Watt, 220 to 230 Volt AC, 24 Volt DC, 50 Hertz to 16 Kilohertz, 5 Zone, ABS Plastic Resin Panel, Painted Steel Plated Case

  • Réf. fabricant VM-2240
  • PART #403007
Type: AUDIO AMPLIFIER
Description

The VM-2240 is a multifunctional amplifier that can be mounted in an EIA-Standard equipment rack (3-unit size). The unit comes with 4 audio inputs including the background music input, and the speaker output section which has an internal attenuator and 5-zone selector. It permits not only general-purpose broadcast, but also Emergency Broadcast based on the EN 60849 Standard which gives pre-recorded voice instructions in emergency situation. Broadcast can be made from an optional RM-200M Remote Micro phone as well as from the amplifier, and can be remotely controlled from external equipment. In addition, for 100 V/83 application the unit features surveillance function which automatically checks the system for failures. An optional EV-200M Voice Ann ouncement Board is required. An optional SV-200MA Surveillance Board is required.

Caractéristiques
  • Inputs 1-3: -60 Db(3) (Mic)/-10 Db(3) (Line) (Changeable), Combined XLR Connector (Female)/Phone Jack
  • Telephone Paging Input: Push-In Terminal Block
  • Balanced Input with Shield Terminal
  • Control: No-Voltage Make Contact Input, External Speaker Line Inpu: 100 V Line
  • Output - Speaker: Plug-In Screw Connector, 5-Zone Selector with Attenuator (All Zones Simultaneously Selectable)
  • Direct Speaker Line Output: Direct Output from the Power Amplifier Output Transformer (Attenuator Bypassed)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires