Select Country and Language Canada / French
Changer de pays
VMHT19LCD | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | VMHT19LCD | 19 in. High Resolution Color LCD Monitor 3D Comb Filter, 8 ms Response A/V Inputs

  • Réf. fabricant VMHT19LCD
  • PART #553691
Monitor Type: LIQUID CRYSTAL DISPLAY
Options: BOTH AUDIO/VIDEO
Resolution: 1280 X 1024
Size In: 19 INCHES
Caractéristiques
  • 3D comb filter, 8 ms response A/V inputs
  • Professional TFT LCD for surveillance with multiple connections
  • Compatible with VGA (640x480), SVGA(800X600), XGA (1024X768), SXGA (1280X1024) resolution
  • Picture-in-picture feature that allows multi-picture display
  • High brightness level and contrast ratio with super wide viewing angle
  • Built-in 3D comb filter and 3D de-interlace for crisp picture performance
  • Fast response time and refresh rate without time lag
  • Provides 6500K and 9300K color temperature selection for user's preference
  • Video inputs support NTSC/PAL standards
  • Video looping output supports 75 Ohm auto termination
  • Support audio and live-out function with stereo phone jack output
  • VESA standards (100 mm x 100 mm) bracket compatibility
  • Accessories - Power cord, user manual, remote control, VGA cable
Spécifications
  • 19 Inch High Resolution TFT Color LCD Monitor With Remote Control
  • Aspect Ratio: 5:4
  • Resolution/Scan: 640 x 480 (60/72/75 Hz), 800 x 600 (56/60/72/75 Hz), 1024 x 768 (60/70/75 Hz), 1280 x 1024 (60/75 Hz)
  • Brightness: 270 cd/Sq m
  • Viewing Angle: Left 80 Degree/Right 80 Degree/Up 75 Degree/Down 60 Degree
  • Response Time: 8 mS (Typ)
  • Video Interface: D-SUB 15IN x 1, Video In x 2 (BNC), Video Out x 2 (BNC), S-Video In x 1
  • Audio Interface: Audio In x 2, Audio Out x 2, PC-Audio In x 1
  • Input Power: AC In x 1
  • Termination Type: 75 Ohm (Auto Termination)
  • Built-in Speakers: (2) Yes
  • Front Panel Buttons: Power, Source, Up, Down, Menu, Auto
  • OSD Language: Multi Language
  • VESA Mounting: VESA 100
  • Power AC: 100 - 240 Volt 50/60 Hz
  • Power Consumption: 45 Watt
  • Operating Temperature/Humidity: 14 to 122 deg F/Relative Humidity 20 - 80%
  • Dimension: 2.900 Inch Depth x 16.700 Inch Width x 15.500 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires