Select Country and Language Canada / French
Changer de pays
VOIP-1 | TALKAPHONE

TALKAPHONE | VOIP-1 | Analog Adapter Allow You to Connect a Talk-A-Phone Emergency/ Information Phone to Your LAN/WAN or Connect an IP Address to Analog Phone Line or PBX Extension

  • Réf. fabricant VOIP-1
  • PART #305691
Description

Voice over IP (VoIP) Interface allows all 400-series Emergency Phones to be used over an IP data network.
The VOIP-1 integrates seamlessly with existing VoIP phone systems, and supports all major VoIP protocols.

GUI management software can be run loclly via RS232 or remotely via web interface Voice prioritization using industry-standard Differentiated Services Protocal (DiffServ QoS) Echo cancellation and jitter buffer ensure top-quality connection Each VOIP-1 accomodates a single emergency phone. Ethernet connectivity and full IP compatibility with existing routers and WAN infrastructure Supports all major VoIP protocols, including H.323, SIP and SPP.

Must be a reseller to purchase this product.