Select Country and Language Canada / French
Changer de pays
VOR-OB12 | VERACITY

VERACITY | VOR-OB12 | OUTBREAK POE Splitter (POE-in /Network pass through and 12V DC out)

  • Réf. fabricant VOR-OB12
  • PART #614752
Number of Outlets: OTHER
Description

Veracity's OUTBREAK is a POE splitter for 12V IP cameras and other devices, letting you upgrade network equipment to be fully POE compatible. Simply connect OUTBREAK in line with the IP camera's network connection and wire its DC output to the camera's power input. The camera can then connect to the network whilst OUTBREAK converts POE to the lower-voltage supply it requires. Available in both 5V and 12V versions.