Select Country and Language Canada / French
Changer de pays
VOT-320V013H | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VOT-320V013H | IP camera, thermal 320x240, 13mm lens, H.264, 30 Hz, IVA enabled

  • Réf. fabricant VOT-320V013H
  • PART #448941
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 320 X 240
Signal Process: IP
Description

The VOT-320 thermal IP camera provides high sensitivity, uncooled long wave thermal images. It can tri-stream video simultaneously on two H.264 streams and one JPEG stream. The camera uses a Vanadium Oxide (VOx) focal plane array with an image resoluti on of 320x240 pixels that delivers outstanding image quality and sensitivity. It offers a choice of various lensesboth narrow field of view (NFOV) and wide field of view (WFOV)and is available with a frame rate of 8.33 or 30 Hz. VOT-320 is designed to combine the benefits of thermal imaging with the well-proven Bosch IVA features. Thus a unique product was created that offers early detection and display of irregularities over large areas even with poor visibility or absolute darkness. Neither dense smoke nor bad weather conditions as heavy fog or snow affect visibility. With a VOT-320 there is no need for natural or artificial lighting of the area of interest.

Must be a reseller to purchase this product

This part has been discontinued by the pplier.

Caractéristiques
  • 320x240 VOx thermal sensor
  • Genuine 24/7 outdoor solution
  • Integrated IVA optimized for thermal imaging
  • Up to 3.9 km (12,795 ft) detection range
  • ONVIF conformant
Spécifications
  • Thermal IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires