Select Country and Language Canada / French
Changer de pays
VOYAGER 520 | PLANTRONICS

PLANTRONICS | VOYAGER 520 | VOYAGER 520 BLUETOOTH HEADSET WITH AC ADAPTER 75859-09

  • Réf. fabricant VOYAGER 520 | 75859-09
  • PART #353620
Style: OVER THE EAR
Type: MOBILE HEADSET
Description

Add Voyager 520 to your arsenal of productivity tools and gain clear, professional sounding phone conversations. Important Calls - Under Any Conditions Enjoy hands-free mobile phone calls with business-class sound quality Overcome background sounds wit h a noise-canceling microphone and windscreen Provides up to eight hours of talk time and 7.5 days of standby time Must-have Features for the Mobile Professional Place and answer calls and adjust the volume using one-touch controls Snug, comfortable fi t on either ear Connects to virtually any Bluetooth device Multipoint technology easily connects you with two Bluetooth devices


This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires